Dis, F, Ra, Blny, .205x.032", 16-14Awg, PK1500

  • Mfr # DNFR14250FIB-KD

  • Zoro # G0416060


product price:  $634.99
/pk 1500, $0.42/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Overall Length
0.6 in
Seam
Funnel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNFR14250FIB-KD
Zoro #
G0416060
UPC #
7498378940
Country of Origin
Mexico

Dimensions

Overall Length
0.6 in
Depth
0.6 in
Height
0.21 in
Width
0.4"

Details

Item
Dis,F,Ra,Blny,.205x.032",16-14Awg,PK1500
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Fully Insulated Nylon
Seam
Funnel
Max. Temp.
221 Degrees F
Max. Voltage
600V
Connection Material
Brass
Features
Molded, Flame Retardant, Right-angled Connector
Standards
UL 310, CSA 22.2 No.153
Terminal Type
Female Disconnect-Right Angle
Finish
Tinned
Terminal Orientation
Right Angle
Insulation Dia
0.18 in
Product Material
Brass
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Color
Blue
Product Type
Terminal Connector
Insulation Material
Nylon
Contact Plating
Tin
Barrel Type
Butted Seam
Product Class
Disconnects
Color Coding
Blue

Description

The vibration resistant, right angle style female disconnect is made of brass and is tin-plated. It is fully insulated in blue nylon. It has a tab size of 0.250 x 0.032 (6.3 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm2). It is 0.57" (14.5 mm) long, 0.37" (9.4 mm) wide, and has a depth of 0.60" (15.2 mm). The disconnect has a funnel entry configuration with insulation support and a butted seam barrel. It comes in reels of 1500 pieces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.