Zoro Homepage

Disc, Rdny, .187x.032", 22-18Awg, Bs, PK1000

  • Mfr # DNF18-187FIB-M

  • Zoro # G0423532


product price: $328.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Insulation Color
Red
Insulation Type
Fully Insulated Nylon
Wire Range
22 to 18 AWG
Overall Length
0.78 in
Seam
Butted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF18-187FIB-M
Zoro #
G0423532
UPC #
74983759828
Country of Origin
Mexico

Dimensions

Overall Length
0.78 in
Height
0.18 in
Width
0.3"

Details

Item
Disc,Rdny,.187x.032",22-18Awg,Bs,PK1000
Insulation Color
Red
Insulation Type
Fully Insulated Nylon
Wire Range
22 to 18 AWG
Seam
Butted
Max. Voltage
600V
Max. Temp.
221 Degrees F
Standards
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Connection Material
Brass
Features
Funnel Entry
Terminal Type
Female Disconnect
Finish
Tinned
Terminal Orientation
Straight
Insulation Dia
0.14 in
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Insulation Material
Nylon
Product Color
Red
Product Type
Terminal Connector
Product Name
Terminal Connector
Color Coding
Red
Product Class
Disconnects
Barrel Type
Butted Seam

Description

Disc,Rdny,.187x.032 In.,22-18Awg,Bs,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.