Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, compressor tab, nylon

  • Mfr # DNF10250FIBC-2K

  • Zoro # G3037635


product price: $851.99
/pk 2000, $0.43/ea
Free Shipping & Returns

Key Features

For Use With
Crimp press with CA9 (CD9-13B) or CA-800EZ (CD-800-13) applicator
Color Code
Yellow
Insulation Type
Fully Insulated
Overall Length
0.96 in
Features
Flame Retardant, Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF10250FIBC-2K
Zoro #
G3037635
UPC #
7498382907
Country of Origin
Mexico

Dimensions

Overall Length
0.96 in
Width
0.4"
Height
0.23 in
Minimum Copper Conductor Size (AWG)
#12
Minimum Wire Size (AWG)
#12
Maximum Copper Conductor Size (AWG)
#10
Overall Length (In.)
0.96
Maximum Wire Insulation Diameter (mm)
5.6
Insulation Diameter (In.)
0.22
Wire Strip Length (In.)
11933
Maximum Metric Conductor Size (mm²)
6
Overall Length (mm)
24.4
Tab Size (In.)
0.250 x 0.032
Insulation Diameter (mm)
5.6
Wire Strip Length (mm)
7.1
Minimum Metric Conductor Size (mm²)
4
Overall Width (In.)
0.35
Maximum Wire Insulation Diameter (In.)
0.22
Tab Size (mm)
6.3 x 0.8
Overall Width (mm)
8.9
Maximum Wire Size (AWG)
#10

Details

For Use With
Crimp press with CA9 (CD9-13B) or CA-800EZ (CD-800-13) applicator
Color Code
Yellow
Insulation Type
Fully Insulated
Features
Flame Retardant, Molded
Finish
Tinned
Tongue Angle
Straight
Maximum Operating Temperature (°C)
105
Seam Type
Butted
Disconnect Type
Female Disconnect-Compressor
Maximum Voltage (V)
600
Maximum Operating Temperature (°F)
221
Insulation Material
Nylon
Flammability Rating
UL94-HB
Base Material
Brass
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
0.6
Barrel Type
Funnel
Product Type
Disconnect
Product Material
Brass
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Color
Yellow
Contact Plating
Tin
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Female Disconnect, compressor tab, nylon fully insulated, 12 - 10 AWG, .250 x .032 tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.