Zoro Homepage

Female Disconnect, Nylon, 16-14AWG, PK1000

  • Mfr # DNF14-111-M

  • Zoro # G0765289


product price: $454.99
/pk 1000, $0.45/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Barrel Insulated
Overall Length
0.75 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF14-111-M
Zoro #
G0765289
UPC #
7498382653
Country of Origin
Mexico

Dimensions

Overall Length
0.75 in
Width
0.2"
Height
0.07 in
Wire Strip Length (In.)
11933
Tab Size (mm)
2.8 x 0.5
Minimum Copper Conductor Size (AWG)
#16
Tab Size (In.)
0.110 x 0.020
Overall Length (In.)
0.75
Wire Strip Length (mm)
7.1
Overall Length (mm)
19.1
Overall Width (mm)
3.8
Minimum Wire Size (AWG)
#16
Insulation Diameter (In.)
0.16
Overall Width (In.)
0.15
Insulation Diameter (mm)
4.1
Maximum Wire Insulation Diameter (In.)
0.162
Maximum Metric Conductor Size (mm²)
2.5
Overall Thickness (mm)
0.2
Maximum Wire Size (AWG)
#14
Maximum Wire Insulation Diameter (mm)
4.12
Maximum Copper Conductor Size (AWG)
#14
Overall Thickness (In.)
0.1
Minimum Metric Conductor Size (mm²)
1.5

Details

Item
Female Disconnect,Nylon,16-14AWG,PK1000
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Blue
Insulation Type
Barrel Insulated
Features
Flame Retardant
Finish
Tinned
Maximum Voltage (V)
300
Finish/Coating
Tin-Plated
Maximum Voltage (kV)
0.3
Maximum Operating Temperature (°F)
194
Tongue Angle
Straight
Maximum Operating Temperature (°C)
90
Product Type
Disconnect
Disconnect Type
Female Disconnect
Insulation Material
Nylon
Flammability Rating
UL94-HB
Base Material
Brass
Barrel Type
Funnel
Product Name
Terminal Connector
Product Color
Blue
Connector Details
1 x Quick Disconnect
Contact Plating
Tin
Max Operating Temperature
90 degrees celsius
Product Class
Wire Termination

Description

Female Disconnect,Nylon,16-14AWG,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.