Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Female Disconnect, Nylon, 22-18AWG, PK1000

  • Mfr # DNF18-110-M

  • Zoro # G0765429


product price: $443.99
/pk 1000, $0.44/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Barrel Insulated
Overall Length
0.69 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNF18-110-M
Zoro #
G0765429
UPC #
7498382705
Country of Origin
Mexico

Dimensions

Overall Length
0.69 in
Width
0.2"
Height
0.08 in
Maximum Metric Conductor Size (mm²)
1
Minimum Metric Conductor Size (mm²)
0.5
Overall Thickness (In.)
0.1
Maximum Wire Insulation Diameter (mm)
2.5
Wire Strip Length (mm)
7.1
Minimum Wire Size (AWG)
#22
Tab Size (In.)
0.110 x 0.032
Insulation Diameter (In.)
0.1
Overall Thickness (mm)
0.2
Overall Length (mm)
17.5
Overall Width (mm)
3.8
Tab Size (mm)
2.8 x 0.8
Maximum Wire Insulation Diameter (In.)
0.1
Insulation Diameter (mm)
2.5
Maximum Copper Conductor Size (AWG)
#18
Overall Width (In.)
0.15
Maximum Wire Size (AWG)
#18
Overall Length (In.)
0.69
Wire Strip Length (In.)
11933
Minimum Copper Conductor Size (AWG)
#22

Details

Item
Female Disconnect,Nylon,22-18AWG,PK1000
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Barrel Insulated
Features
Flame Retardant
Finish
Tinned
Product Type
Disconnect
Maximum Operating Temperature (°F)
194
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Disconnect Type
Female Disconnect
Maximum Voltage (V)
300
Maximum Voltage (kV)
0.3
Barrel Type
Funnel
Tongue Angle
Straight
Maximum Operating Temperature (°C)
90
Insulation Material
Nylon
Finish/Coating
Tin-Plated
Flammability Rating
UL94-HB
Base Material
Brass
Contact Plating
Tin
Product Name
Terminal Connector
Connector Details
1 x Quick Disconnect
Product Color
Red
Product Class
Disconnects

Description

Female Disconnect,Nylon,22-18AWG,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.