Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 16 AWG, PP, 7/8in., PK500

  • Mfr # FSD78-18-D

  • Zoro # G2276569


product price: $137.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Wire Range
16 AWG
Insulation Type
Self-Insulated
Insulation Color
Black
Insertion Length
7/8 in
Overall Length
0.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD78-18-D
Zoro #
G2276569
UPC #
074983762583
Country of Origin
Germany

Dimensions

Insertion Length
7/8 in
Overall Length
0.96 in
Length
1"
Strip Length
7/8 in
Maximum Wire Size
16 AWG
Barrel Length
0.25 in
Barrel Diameter
0.12 in
Minimum Wire Size
16 AWG
Ferrule Diameter
0.08 in
Inside Dia.
0.07 in
Pin Length (mm)
18
Maximum Copper Conductor Size (AWG)
#16
Inside Diameter (In.)
0.07
Pin Length (In.)
0.71
Wire Strip Length (In.)
0.87
Minimum Copper Conductor Size (AWG)
#16
Wire Strip Length (mm)
22.2
Maximum Wire Insulation Diameter (In.)
0.12
Copper Conductor Size (AWG)
#16
Maximum Wire Insulation Diameter (mm)
3
Maximum Metric Conductor Size (mm²)
1.5
Overall Length (In.)
0.96
Overall Length (mm)
24.5
Inside Diameter (mm)
1.8
Maximum Metric Conductor Size (mm²)
1.5

Details

Item
Ferrule
Wire Range
16 AWG
Insulation Type
Self-Insulated
Insulation Color
Black
Max. Temp.
221 Degrees F
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Connection Material
Tinned
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Finish
Tin-Plated
Color
Black
Material
Copper
Maximum Operating Temperature
221 Degrees F
Barrel Material
Copper
Contact Finish
Tin
Contact Material
Copper
Maximum Conductors
1
Termination Style
Crimp
Compatible with Product Type
Terminal Block
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Barrel Finish
Tin Plated
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Insulation Material
Polypropylene
Ferrule Material
Copper
Compatible with Series
CT
Environmentally Friendly
Yes
Product Color
Black
Product Material
Copper
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Base Material
Copper
UL Temperature Rating (°C)
105
Color Code
Black
CSA Temperature Rating (°C)
105
Ferrule Type
Single Wire Standard
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Packaging Type
Bag
Cover Material
Polypropylene
Flammability Rating
UL94-HB
Finish/Coating
Tin-Plated
Sub Brand
Pan-Term®
Maximum Operating Temperature (°C)
105
CSA Temperature Rating (°C)
105
UL Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 7/8 in, Insulation Color Black, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 16 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.12 in, Barrel Finish Tin Plated, Barrel Length 0.25 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.