Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 18 AWG, PP, 7/16in., PK500

  • Mfr # FTD76-8-D

  • Zoro # G2600720


product price: $174.79
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Insertion Length
7/16 in
Overall Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTD76-8-D
Zoro #
G2600720
UPC #
074983763061
Country of Origin
Germany

Dimensions

Insertion Length
7/16 in
Overall Length
0.59 in
Barrel Diameter
0.13 in
Minimum Wire Size
18 AWG
Barrel Length
0.28 in
Strip Length
7/16 in
Maximum Wire Size
18 AWG
Ferrule Diameter
0.08 in
Inside Dia.
0.07 in
Outer Diameter (mm)
2.1
Overall Length (In.)
0.59
Pin Length (mm)
8
Outer Diameter (In.)
0.08
Maximum Metric Conductor Size (mm²)
0.75
Inside Diameter (In.)
0.07
Overall Length (mm)
15
Inside Diameter (mm)
1.8
Pin Length (In.)
0.31
Wire Strip Length (In.)
0.44
Maximum Copper Conductor Size (AWG)
#18
Copper Conductor Size (AWG)
#18
Maximum Wire Insulation Diameter (In.)
0.13
Minimum Copper Conductor Size (AWG)
#18
Wire Strip Length (mm)
11.2
Maximum Wire Insulation Diameter (mm)
2.4

Details

Item
Ferrule
Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Gray
Max. Temp.
221 Degrees F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Connection Material
Tinned
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F Listed
Material
Copper
For Use With
CT-1002, CT-1003, CT-1090,CT-1123, CT-1160, CT-1170, CT-2300/ST WITH CD-090, CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Finish
Tin-Plated
Color
Gray
Insulation Material
Polypropylene
Barrel Material
Copper
Compatible with Product Type
Terminal Block
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FTD
Barrel Finish
Tin Plated
Maximum Operating Temperature
221 Degrees F
Maximum Conductors
2
Contact Finish
Tin
Compatible Manufacturer Model Number
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Ferrule Material
Copper
Termination Style
Crimp
Contact Material
Copper
Compatible with Series
CT
Connector Details
1 x Ferrule Terminal
Product Material
Copper
Connector Type
Ferrule Terminal
Product Color
Gray
Environmentally Friendly
Yes
Connector Plating
Tin
Product Name
Terminal Connector
Product Type
Terminal Connector
UL Temperature Rating (°C)
105
Finish/Coating
Tin-Plated
Sub Brand
Pan-Term®
Cover Material
Polypropylene
Color Code
Gray
Flammability Rating
UL94-HB
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221
Base Material
Copper
Maximum Operating Temperature (°C)
105
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Ferrule Type
Twin Wire
Packaging Type
Bag

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.08 in, Ferrule Material Copper, Insertion Length 7/16 in, Insulation Color Gray, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F Listed, Barrel Diameter 0.13 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.