Zoro Homepage

Ferrule, 18 AWG, PP, 9/16in., PK500

  • Mfr # FTD77-10-D

  • Zoro # G2600711


product price: $212.99
/pk 500, $0.43/ea
Free Shipping & Returns

Key Features

Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Red
Insertion Length
9/16 in
Overall Length
0.67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTD77-10-D
Zoro #
G2600711
UPC #
074983763092
Country of Origin
Germany

Dimensions

Insertion Length
9/16 in
Overall Length
0.67 in
Maximum Wire Size
18 AWG
Minimum Wire Size
18 AWG
Strip Length
9/16 in
Barrel Length
0.28 in
Barrel Diameter
0.11 in
Ferrule Diameter
0.09 in
Inside Dia.
0.08 in
Length
0.7"
Inside Diameter (mm)
2.1
Pin Length (mm)
10
Inside Diameter (In.)
0.08
Pin Length (In.)
0.39
Outer Diameter (mm)
2.35
Wire Strip Length (In.)
45185
Maximum Metric Conductor Size (mm²)
1
Wire Strip Length (mm)
14
Overall Length (mm)
17
Overall Length (In.)
0.67
Maximum Wire Insulation Diameter (mm)
2.8
Maximum Wire Insulation Diameter (In.)
0.11
Outer Diameter (In.)
0.9
Minimum Metric Conductor Size (mm²)
1
Minimum Metric Conductor Size (mm²)
1
Maximum Metric Conductor Size (mm²)
1

Details

Item
Ferrule
Wire Range
18 AWG
Insulation Type
Self-Insulated
Insulation Color
Red
Max. Temp.
221 Degrees F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F
Connection Material
Tinned
Insulation Material
Polypropylene
Contact Material
Copper
Barrel Material
Copper
Maximum Operating Temperature
221 Degrees F
Termination Style
Crimp
Compatible with Series
CT
Contact Finish
Tin
Barrel Finish
Tin Plated
Compatible with Product Type
Terminal Block
Compatible Manufacturer Model Number
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FTD
Ferrule Material
Copper
Maximum Conductors
2
Minimum Operating Temperature
-60 Degrees F
Color
Red
Finish
Tin-Plated
Material
Copper
Environmentally Friendly
Yes
Product Name
Electric Wire Ferrule
Product Color
Red
Product Type
Electric Wire Ferrule
Product Material
Polypropylene
Base Material
Copper
Minimum Operating Temperature (°C)
-54
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Minimum Operating Temperature (°F)
-60
For Use With
CT-1002, CT-1003, CT-1090,CT-1123, CT-1160, CT-1170, CT-2300/ST WITH CD-090, CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Sub Brand
Pan-Term®
Maximum Operating Temperature (°C)
105
UL Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221
CSA Temperature Rating (°C)
105
Cover Material
Polypropylene
Finish/Coating
Tin-Plated
Ferrule Type
Twin Wire
Flammability Rating
UL94-HB
Color Code
Red
Packaging Type
Bag
CSA Temperature Rating (°C)
105
UL Temperature Rating (°C)
105
Minimum Operating Temperature (°F)
-60
Minimum Operating Temperature (°C)
-54
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.09 in, Ferrule Material Copper, Insertion Length 9/16 in, Insulation Color Red, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 18 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.11 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.