Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 20 AWG, PP, 15/32in., PK500

  • Mfr # FSD75-8-D

  • Zoro # G9990373


product price: $87.15
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Wire Range
22 to 20 AWG
Insulation Type
Self-Insulated
Insulation Color
White
Insertion Length
15/32 in
Overall Length
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD75-8-D
Zoro #
G9990373
UPC #
074983762453
Country of Origin
Germany

Dimensions

Insertion Length
15/32 in
Overall Length
0.53 in
Length
0.5"
Minimum Wire Size
22 AWG
Strip Length
15/32 in
Maximum Wire Size
20 AWG
Barrel Diameter
0.09 in
Barrel Length
0.22 in
Ferrule Diameter
0.06 in
Inside Dia.
0.04 in
Maximum Wire Insulation Diameter (In.)
0.09
Maximum Copper Conductor Size (AWG)
#20
Overall Length (In.)
0.53
Minimum Copper Conductor Size (AWG)
#22 - #20
Wire Strip Length (mm)
11.9
Overall Length (mm)
13.5
Inside Diameter (mm)
1.1
Minimum Metric Conductor Size (mm²)
0.5
Copper Conductor Size (AWG)
#22 - #20
Wire Strip Length (In.)
15/32
Maximum Metric Conductor Size (mm²)
0.5
Pin Length (In.)
0.31
Pin Length (mm)
8
Maximum Wire Insulation Diameter (mm)
2.5
Inside Diameter (In.)
0.04
Maximum Metric Conductor Size (mm²)
0.5
Minimum Metric Conductor Size (mm²)
0.5

Details

Item
Ferrule
Wire Range
22 to 20 AWG
Insulation Type
Self-Insulated
Insulation Color
White
Max. Temp.
221 Degrees F
Connection Material
Tinned
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
Material
Copper
For Use With
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CP-991, CTFP-25, CTFP-40, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Finish
Tin-Plated
Color
White
Contact Finish
Tin
Compatible with Series
CT
Compatible with Product Type
Terminal Block
Maximum Conductors
1
Maximum Operating Temperature
221 Degrees F
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Termination Style
Crimp
Compatible Manufacturer Model Number
CP-991, CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Ferrule Material
Copper
Minimum Operating Temperature
-60 Degrees F
Contact Material
Copper
Barrel Material
Copper
Barrel Finish
Tin Plated
Insulation Material
Polypropylene
Product Color
White
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Environmentally Friendly
Yes
Product Material
Polypropylene
Note
UL with 20 AWG wire only
Minimum Operating Temperature (°F)
-60
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F (with 20 AWG wire only)
Base Material
Copper
Sub Brand
Pan-Term®
Maximum Operating Temperature (°C)
105
Flammability Rating
UL94-HB
UL Temperature Rating (°C)
105
Packaging Type
Bag
Cover Material
Polypropylene
Color Code
White
Finish/Coating
Tin-Plated
Maximum Operating Temperature (°F)
221
CSA Temperature Rating (°C)
105
Minimum Operating Temperature (°C)
-54
Ferrule Type
Single Wire Standard
Minimum Operating Temperature (°C)
-54
CSA Temperature Rating (°C)
105
UL Temperature Rating (°C)
105
Maximum Operating Temperature (°C)
105
Minimum Operating Temperature (°F)
-60
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.06 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color White, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.09 in, Barrel Finish Tin Plated, Barrel Length 0.22 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.