Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, 20 AWG, PP, 7/16in., PK500

  • Mfr # FTD75-8-D

  • Zoro # G2600748


product price: $137.99
/pk 500, $0.28/ea
Free Shipping & Returns

Key Features

Wire Range
20 AWG
Insulation Type
Self-Insulated
Insulation Color
White
Insertion Length
7/16 in
Overall Length
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTD75-8-D
Zoro #
G2600748
UPC #
074983763054
Country of Origin
Germany

Dimensions

Insertion Length
7/16 in
Overall Length
0.59 in
Length
0.6"
Minimum Wire Size
22 AWG
Maximum Wire Size
20 AWG
Strip Length
7/16 in
Barrel Diameter
0.09 in
Ferrule Diameter
0.07 in
Barrel Length
0.28 in
Inside Dia.
0.06 in
Inside Diameter (mm)
1.5
Wire Strip Length (In.)
45123
Minimum Copper Conductor Size (AWG)
#22 - #20
Maximum Wire Insulation Diameter (In.)
0.09
Pin Length (mm)
8
Pin Length (In.)
0.31
Wire Strip Length (mm)
11.2
Minimum Metric Conductor Size (mm²)
0.5
Maximum Wire Insulation Diameter (mm)
2.4
Inside Diameter (In.)
0.06
Maximum Metric Conductor Size (mm²)
0.5
Maximum Copper Conductor Size (AWG)
#22 - #20
Outer Diameter (In.)
0.07
Copper Conductor Size (AWG)
#22 - #20
Overall Length (In.)
0.59
Overall Length (mm)
15
Outer Diameter (mm)
1.8
Minimum Metric Conductor Size (mm²)
0.5
Maximum Metric Conductor Size (mm²)
0.5

Details

Item
Ferrule
Wire Range
20 AWG
Insulation Type
Self-Insulated
Insulation Color
White
Max. Temp.
221 Degrees F
Connection Material
Tinned
Standards
CSA C22.2 No. 291-14, DIN 46228, UL 486F
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Finish
Tin-Plated
For Use With
CT-1002, CT-1003, CT-1090,CT-1123, CT-1160, CT-1170, CT-2300/ST WITH CD-090, CT-2500/L (CT-2523CH), CTFP-25, CTFP-40
Material
Copper
Color
White
Compatible with Series
CT
Minimum Operating Temperature
-60 Degrees F
Barrel Finish
Tin Plated
Insulation Material
Polypropylene
Compatible Manufacturer Model Number
CT-1002, CT-1003, CT-1090, CT-1123, CT-1160, CT-1170, CT-2300/ST (CD-090), CT-2500/L (CT-2523CH)
Contact Material
Copper
Ferrule Material
Copper
Termination Style
Crimp
Contact Finish
Tin
Maximum Operating Temperature
221 Degrees F
Maximum Conductors
2
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FTD
Barrel Material
Copper
Compatible with Product Type
Terminal Block
Environmentally Friendly
Yes
Product Material
Copper
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Product Color
White
Sub Brand
Pan-Term®
Minimum Operating Temperature (°F)
-60
Cover Material
Polypropylene
Maximum Operating Temperature (°F)
221
Base Material
Copper
Standards Met
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F (with 20 AWG wire only)
UL Temperature Rating (°C)
105
Finish/Coating
Tin-Plated
Ferrule Type
Twin Wire
Note
UL with 20 AWG wire only
Packaging Type
Bag
Color Code
White
Maximum Operating Temperature (°C)
105
Flammability Rating
UL94-HB
Minimum Operating Temperature (°C)
-54
CSA Temperature Rating (°C)
105
Minimum Operating Temperature (°F)
-60
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221
Minimum Operating Temperature (°C)
-54
UL Temperature Rating (°C)
105

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.07 in, Ferrule Material Copper, Insertion Length 7/16 in, Insulation Color White, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228, UL 486F, Barrel Diameter 0.09 in, Barrel Finish Tin Plated, Barrel Length 0.28 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.