Zoro Homepage

Ferrule, 24 AWG, PP, Yellow, 15/32in., PK500

  • Mfr # FSD73-8-D

  • Zoro # G3952807


product price: $116.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Wire Range
24 AWG
Insulation Type
Self-Insulated
Insulation Color
Yellow
Insertion Length
15/32 in
Overall Length
0.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD73-8-D
Zoro #
G3952807
UPC #
007498376396
Country of Origin
Germany

Dimensions

Insertion Length
15/32 in
Overall Length
0.49 in
Length
0.5"
Barrel Diameter
0.07 in
Minimum Wire Size
24 AWG
Barrel Length
0.18 in
Strip Length
15/32 in
Maximum Wire Size
24 AWG
Ferrule Diameter
0.04 in
Inside Dia.
0.03 in
Diameter
0.1"
Pin Length (In.)
0.31
Maximum Copper Conductor Size (AWG)
#24
Maximum Wire Insulation Diameter (In.)
0.07
Wire Strip Length (In.)
15/32
Inside Diameter (mm)
0.8
Maximum Metric Conductor Size (mm²)
0.25
Minimum Copper Conductor Size (AWG)
#24
Minimum Metric Conductor Size (mm²)
0.25
Copper Conductor Size (AWG)
#24
Overall Length (mm)
12.5
Pin Length (mm)
8
Maximum Wire Insulation Diameter (mm)
2
Wire Strip Length (mm)
11.9
Overall Length (In.)
0.49
Inside Diameter (In.)
0.03
Minimum Metric Conductor Size (mm²)
0.25
Maximum Metric Conductor Size (mm²)
0.25

Details

Item
Ferrule
Wire Range
24 AWG
Insulation Type
Self-Insulated
Insulation Color
Yellow
Max. Temp.
221 Degrees F
Connection Material
Tinned
Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Standards
CSA C22.2 No. 291-14, DIN 46228 Part 4
For Use With
CT-1002, CT-1123, CT-2500/L (CT-2523CH)
Finish
Tin-Plated
Color
Yellow
Material
Copper
Minimum Operating Temperature
-60 Degrees F
Contact Material
Copper
Maximum Conductors
1
Maximum Operating Temperature
221 Degrees F
Ferrule Material
Copper
Compatible with Series
CT
Barrel Finish
Tin Plated
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type FSD
Compatible with Product Type
Terminal Block
Contact Finish
Tin
Barrel Material
Copper
Compatible Manufacturer Model Number
CT-1002, CT-1123, CT-2523CH
Termination Style
Crimp
Insulation Material
Polypropylene
Product Material
Polypropylene
Product Type
Data Connector
Connector Details
1 x DIN
Connector Type
DIN
Connector Plating
Tin
Environmentally Friendly
Yes
Product Name
Data Connector
Product Color
Yellow
Sub Brand
Pan-Term®
Ferrule Type
Single Wire Standard
Color Code
Yellow
Maximum Operating Temperature (°C)
105
Maximum Operating Temperature (°F)
221
Note
Not UL Listed
Finish/Coating
Tin-Plated
Minimum Operating Temperature (°F)
-60
Packaging Type
Bag
Minimum Operating Temperature (°C)
-54
Cover Material
Polypropylene
Base Material
Copper
Standards Met
DIN 46228 Part 4, CSA C22.2 No. 291-14
Maximum Operating Temperature (°C)
105
Minimum Operating Temperature (°F)
-60
Minimum Operating Temperature (°C)
-54
Maximum Operating Temperature (°F)
221

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Yellow, Insulation Material Polypropylene, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 24 AWG, Maximum Wire Size 24 AWG, Termination Style Crimp, Standards CSA C22.2 No. 291-14, DIN 46228 Part 4, Barrel Diameter 0.07 in, Barrel Finish Tin Plated, Barrel Length 0.18 in, Barrel Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.