Zoro Homepage

Ferrule Assort Kit, 100 Pieces, No 12-6 AWG

  • Mfr # KP-FSD3

  • Zoro # G2276465


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Pieces Each Mfr. No. FSD84-12, (20) FSD82-12, (50) Pieces Each Mfr. No. FSD81-10, #12 " 6 AWG Insulated DIN Ferrules, FSD83-1
Wire Range
12 to 6 AWG
Number of Pieces
100
Number of Sizes
4
Sizes Included
12 to 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP-FSD3
Zoro #
G2276465
UPC #
074983772339
Country of Origin
Germany

Dimensions

Number of Sizes
4
Sizes Included
12 to 6 AWG
Overall Length
3-1/2 in
Maximum Wire Size
6 AWG
Minimum Wire Size
12 AWG
Width (In.)
3-1/2 in
Overall Length (mm)
89
Overall Width (In.)
3.5
Minimum Wire Size (AWG)
#12
Overall Width (mm)
89
Overall Length (In.)
3.5
Maximum Wire Size (AWG)
#6

Details

Item
Ferrule Assortment Kit
Includes
(10) Pieces Each Mfr. No. FSD84-12, (20) FSD82-12, (50) Pieces Each Mfr. No. FSD81-10, #12 " 6 AWG Insulated DIN Ferrules, FSD83-1
Wire Range
12 to 6 AWG
Number of Pieces
100
Standards
CSA, DIN, UL
Tools Included
None
Insulation Material
Polypropylene
Manufacture Model Numbers Included
FSD81-10, FSD82-12, FSD83-12, FSD84-12
Terminal Type
Ferrules
Product Type
Ferrule Kit
Sub Brand
Pan-Term®

Description

Wire Connector Kit, Insulation Material Polypropylene, Minimum Wire Size 12 AWG, Maximum Wire Size 6 AWG, Number of Pieces 100, Tools Included Not Applicable, Manufacture Model Numbers Included FSD81-10, FSD82-12, FSD83-12, FSD84-12, Standards CSA, DIN, UL, Includes (10) Pieces Each Mfr. No. FSD84-12, (20) FSD82-12, (50) Pieces Each Mfr. No. FSD81-10, #12 In. 6 AWG Insulated DIN Ferrules, FSD83-1, Number of Sizes 4, Sizes Included 12 to 6 AWG, Terminal Type Ferrules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.