Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Insul, 14 Awg, 8mmpin, Bu, PK500

  • Mfr # FSD80-8-DK

  • Zoro # G0422053


product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Wire Range
14 AWG
Overall Length
0.57 in
Max. Temp.
105°C
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD80-8-DK
Zoro #
G0422053
UPC #
7498333345
Country of Origin
Germany

Dimensions

Overall Length
0.57 in
Inside Dia.
0.09 in
Maximum Wire Insulation Diameter (In.)
0.15
Maximum Copper Conductor Size (AWG)
#14
Wire Strip Length (mm)
10
Inside Diameter (mm)
2.3
Outer Diameter (mm)
2.6
Maximum Metric Conductor Size (mm²)
2.5
Pin Length (mm)
8
Maximum Wire Insulation Diameter (mm)
3.9
Overall Length (mm)
14.5
Inside Diameter (In.)
0.09
Copper Conductor Size (AWG)
#14
Outer Diameter (In.)
0.1
Wire Strip Length (In.)
0.39
Pin Length (In.)
0.31
Minimum Copper Conductor Size (AWG)
#14
Overall Length (In.)
0.57
Outside Diameter Inches
0.1 in

Details

Item
Ferrule,Insul,14 Awg,8mmpin,Bu,PK500
Wire Range
14 AWG
Max. Temp.
105°C
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
Material
Copper
Finish
Tin-Plated
Color
Blue
Finish/Coating
Tin-Plated
Base Material
Copper
Flammability Rating
UL94-HB
CSA Temperature Rating (°C)
105
Maximum Operating Temperature (°F)
221
Maximum Operating Temperature (°C)
105
Packaging Type
Ferrules on a Reel
Product Type
Covered Single Wire Ferrule on Reel
Standards Met
DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
Color Code
Blue
For Use With
CP-881, APM-MRSP1516JMD
Ferrule Type
Single Wire Standard
Cover Material
Polypropylene
Sub Brand
Reel Smart™
Product Class
Wire Termination
Min Operating Temperature
-51 degrees Celsius
Max Operating Temperature
105 degrees Celsius

Description

Insulated ferrules, single wire blue DIN end sleeve on mini-reel, 14 AWG (2.5mm2), 0.31 (8.0mm) pin length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.