
Ferrule, Insul, 18 Awg, 12mmpin, Gry, PK500
Mfr # FSD76-12-D
Zoro # G0417564
product price: $82.55
/pk 500, $0.17/ea
Free Shipping & Returns
Key Features
Wire Range
18 AWG
Overall Length
0.71 in
Max. Temp.
105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FSD76-12-D
Zoro #
G0417564
UPC #
7498376250
Country of Origin
Germany
Dimensions
Overall Length
0.71 in
Inside Dia.
0.05 in
Length
0.7"
Details
Item
Ferrule,Insul,18 Awg,12mmpin,Gry,PK500
Wire Range
18 AWG
Max. Temp.
105°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color
Gray
Finish
Tin-Plated
Material
Copper
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Product Material
Polypropylene, Copper
Material Details
Copper - Base, Polypropylene - Insulation
Product Color
Gray
Product Class
Terminals & Terminal Kits
Description
Polypropylene insulated ferrules single wire gray DIN end sleeve,18 AWG (.75mm2), .47(12.0mm) pin length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.