Zoro Homepage

Ferrule, Insulated, 20 AWG, PK3000

  • Mfr # FSD75-8-3K10

  • Zoro # G0767072


product price: $221.99
/pk 3000, $0.07/ea
Free Shipping & Returns

Key Features

Wire Range
20 AWG
Overall Length
0.57 in
Max. Temp.
105°C
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD75-8-3K10
Zoro #
G0767072
UPC #
7498390982
Country of Origin
Denmark

Dimensions

Overall Length
0.57 in
Inside Dia.
0.04 in
Length
0.5"
Outside Diameter Inches
0.05 in

Details

Item
Ferrule,Insulated,20 AWG,PK3000
Wire Range
20 AWG
Max. Temp.
105°C
Standards
DIN 46228 Part 4, CSA C22.2 No. 291-14, cULus E472545
Material
Copper
Color
White
Finish
Tin-Plated
Product Type
Electric Wire Ferrule
Product Material
Polypropylene, Copper
Product Name
Electric Wire Ferrule
Product Color
White
Material Details
Copper - Base, Polypropylene - Insulation
Min Operating Temperature
-51 degrees Celsius
Max Operating Temperature
105 degrees Celsius
Product Class
Wire Termination

Description

Ferrule,Insulated,20 AWG,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.