Ferrule, No Sleeve, 400 kcmil (240.0 sq mm

  • Mfr # F94-40-Q

  • Zoro # G2857866


product price: $296.99
/pk 25, $11.88/ea
Free Shipping & Returns

Key Features

Wire Range
400 kcmil
Overall Length
1.57 in
Max. Temp.
150°C
Material
Copper
Standards
DIN 46228 Part 1, CSA C22.2 No. 291-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F94-40-Q
Zoro #
G2857866
UPC #
7498333358
Country of Origin
Germany

Dimensions

Overall Length
1.57 in
Inside Dia.
0.9 in
Length
1.6"
Outside Diameter Inches
0.94 in

Details

Item
Non-covered Single Wire Ferrules
Wire Range
400 kcmil
Max. Temp.
150°C
Material
Copper
Standards
DIN 46228 Part 1, CSA C22.2 No. 291-14
Color
Metallic
Finish
Tin-Plated
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Material Details
Copper - Base
Product Material
Copper
Product Color
Metallic
Product Class
Wire Termination
Max Operating Temperature
150 degrees Celsius

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.