Ferrule, Non-Insul, 14 Awg, 15mm Len, PK1000

  • Mfr # F80-15-M

  • Zoro # G0421624


product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Key Features

Wire Range
14 AWG
Overall Length
0.59 in
Max. Temp.
150°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Inside Dia.
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F80-15-M
Zoro #
G0421624
UPC #
7498376339
Country of Origin
Germany

Dimensions

Overall Length
0.59 in
Inside Dia.
0.09 in
Length
0.6"
Outside Diameter Inches
0.1 in

Details

Item
Ferrule,Non-Insul,14 Awg,15mm Len,PK1000
Wire Range
14 AWG
Max. Temp.
150°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Color
Metallic
Material
Copper
Finish
Tin-Plated
Material Details
Copper - Base
Product Type
Electric Wire Ferrule
Product Material
Copper
Product Color
Metallic
Product Name
Electric Wire Ferrule
Product Class
Wire Termination
Max Operating Temperature
150 degrees celsius

Description

Ferrule, non-insulated, 14 AWG wire range, 0.59(15.0mm) length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.