
Ferrule, Non-Insul, 16 Awg, 7mm Len, PK1000
Mfr # F78-7-M
Zoro # G0419043
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
Key Features
Wire Range
16 AWG
Overall Length
0.28 in
Max. Temp.
150°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F78-7-M
Zoro #
G0419043
UPC #
7498376330
Country of Origin
Germany
Dimensions
Overall Length
0.28 in
Inside Dia.
0.07 in
Length
0.3"
Outside Diameter Inches
0.08 in
Details
Item
Ferrule,Non-Insul,16 Awg,7mm Len,PK1000
Wire Range
16 AWG
Max. Temp.
150°C
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Material
Copper
Finish
Tin-Plated
Color
Metallic
Product Type
Electric Wire Ferrule
Product Color
Metallic
Material Details
Copper - Base
Product Material
Copper
Product Name
Electric Wire Ferrule
Max Operating Temperature
150 degrees celsius
Product Class
Wire Termination
Description
Ferrule, non-insulated, 16 AWG wire range, 0.28(7.0mm) length.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.