Ferrule, non-insulated, 3/0 AWG (95.0mm

  • Mfr # F90-25-L

  • Zoro # G2858119


product price: $166.99
/pk 50, $3.34/ea
Free Shipping & Returns

Key Features

Wire Range
3/0 AWG
Overall Length
0.98 in
Max. Temp.
150°C
Standards
DIN 46228 Part 1, CSA C22.2 No. 291-14
Finish
Tin-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F90-25-L
Zoro #
G2858119
UPC #
7498365097
Country of Origin
Germany

Dimensions

Overall Length
0.98 in
Inside Dia.
0.57 in
Length
1"
Outside Diameter Inches
0.6 in

Details

Item
Non-covered Single Wire Ferrules
Wire Range
3/0 AWG
Max. Temp.
150°C
Standards
DIN 46228 Part 1, CSA C22.2 No. 291-14
Finish
Tin-Plated
Color
Metallic
Material
Copper
Product Color
Metallic
Material Details
Copper - Base
Product Name
Electric Wire Ferrule
Product Type
Electric Wire Ferrule
Product Material
Copper
Product Class
Wire Termination
Max Operating Temperature
150 degrees celsius

Description

Ferrule, non-insulated, 3/0 AWG (95.0mm2), 0.98(25.0mm) length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.