Fiber Patch Cord, 1 m L, Yellow Jacket

  • Mfr # F92ERLNLNSNM001

  • Zoro # G516127496


product price:  $47.25
/ea

Key Features

Attenuation
0.25 dB
End 1 Connection Type
LC
Bandwidth
10 GB
Overall Length
1 m
Fiber Count
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F92ERLNLNSNM001
Zoro #
G516127496
UPC #
074983921164
Country of Origin
Multiple

Dimensions

Bandwidth
10 GB
Overall Length
1 m
Cable Diameter
1.6 mm
Core Diameter
9 micron

Details

Attenuation
0.25 dB
End 1 Connection Type
LC
Fiber Count
2
Fire Rating
Riser
Jacket Color
Yellow
Number of Fibers
Duplex
Mode
Single Mode
End 2 Connection Type
LC
NEC Article and Type
Not Rated
Item
Fiber Patch Cord
Standards
ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3
Jacket Material
OFNR
Operating Temperature - Maximum
60 Degrees C
Polarity
A-B Polarity
Includes Jacket
Jacketed
Fiber Type
OS1, OS2
Product Type
Patch Cord
Operating Temperature - Minimum
-10 Degrees C

Description

Fiber Patch Cord, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type LC, Jacket Color Yellow, Overall Length 1 m, Jacket Material OFNR, Cable Diameter 1.6 mm, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Fire Rating Riser, Attenuation 0.25 dB, Bandwidth 10 GB, NEC Article and Type Not Rated, Standards ISO/IEC 11801, RoHS Compliant, TIA-604-10 (FOCIS-10), TIA-604-3 (FOCIS-3), TIA/EIA-568-C.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.