Fork Terminal, #10 Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, 25 PK

  • Mfr # EV10-10FNB-Q

  • Zoro # G0427979


product price:  $8.25
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.50

Key Features

Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EV10-10FNB-Q
Zoro #
G0427979
UPC #
61305634222
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
1 in
Width
0.35 in
Tongue Width
0.35 in

Details

Item
Fork Terminal
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31214
Features
Funnel Entry
Seam
Butted
Finish
Tin-Plated
Insulation Dia
0.24 in

Description

Fork Term,Narr,Vyl,Insul,12,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.