Zoro Homepage

Fork Terminal, #10 Stud Size, 14 AWG, 2,000 V, Bare Insulated, Bare, 100 PK

  • Mfr # P14-10LFN-C

  • Zoro # G2861619


product price: $54.15
/pk 100, $0.54/ea

Key Features

Terminal Shape
Locking Fork
Insulation Color
Bare
Minimum Wire Size
18 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-10LFN-C
Zoro #
G2861619
UPC #
7498380858
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Stud Size
#10
Barrel Inside Dia.
0.09 in
Overall Length
0.77 in
Width
0.3"
Outside Diameter Inches
0.16 in
Tongue Width
0.29 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Bare
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Maximum Voltage
2,000 V
Maximum Operating Temperature
302 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Features
Lockable, Brazed Seam
Seam
Standard, Brazed
Finish
Tin-Plated
Connector Plating
Tin
Barrel Type
Beveled

Description

Locking Fork Terminal, narrow tongue, non-insulated, 18 - 14 AWG, #10 stud size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.