Fork Terminal, #10 Stud Size, 14 AWG, 600 V, Vinyl Insulated, Blue, Crimp Termination Only, 100 PK

  • Mfr # PV14-10F-C

  • Zoro # G0483169


product price:  $66.11
/pk 100, $0.66/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PV14-10F-C
Zoro #
G0483169
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#10
Overall Length
0.92 in
Tongue Width - Wire Connector
0.34 in
Width
0.3"
Tongue Width
0.34 in
Diameter
0.2"
Tongue Thickness (In.)
0.03
Wire Strip Length (In.)
45062
Maximum Metric Conductor Size (mm²)
2.5
Minimum Metric Conductor Size (mm²)
1.5
Maximum Wire Insulation Diameter (In.)
0.17
Tongue Length
0.46 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, UL 587H E52164
Features
Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Connection Type
Crimp
Seam
Brazed
Wire Range
16 to 14 AWG
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Terminal Type
Standard
Terminal Connection
Crimp
Connection Material
Copper
For Use With
CT-100, CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
Insulation Dia
0.17 in
Environmentally Friendly
Yes
Connector Plating
Tin
Sub Brand
Pan-Term
Base Material
Copper
Barrel Type
Funnel
Flammability Rating
UL94V-0
Finish/Coating
Tin-Plated
Special Features
Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Seam Style
Brazed

Description

Fork Terminal, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #10, Seam Style Brazed, Standards American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.92 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products