Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Vinyl Insulated, Yellow, Crimp Termination Only

  • Mfr # PV10-14F-L

  • Zoro # G0640425


product price:  $44.95
/pk 50, $0.90/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV10-14F-L
Zoro #
G0640425
UPC #
007498380416
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Stud Size
1/4 in
Overall Length
1.14 in
Tongue Width - Wire Connector
0.49 in
Tongue Width
0.49 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
American Bureau of Shipping (ABS), CSA22.2 No. 65, UL 486A - 486B
Connection Type
Crimp
Wire Range
14 to 10 AWG
Terminal Connection
Crimp
Terminal Type
Standard
Connection Material
Copper
Seam
Brazed
Max. Temp.
221 Degrees F
Features
Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Special Features
Brazed Seam Protects Terminal Barrel From Splitting During Crimping Process, Fork Design Provides for Fast and Easy Installation, Insulation Support, Internal Barrel Serrations Assure Good Wire Contact and Maximum Tensile Strength
Seam Style
Brazed

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp, Tongue Length 0.7 in, Seam Style Brazed, Standards CSA LR31212, cULus 587H E52164, Barrel Length 0.44 in, Barrel Style Funnel Entry, Compatible Grainger Part Number 376T26, 376U11, 38YU61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.