Fork Terminal, 1/4 in Stud Size, 10 AWG, Vinyl Insulated, Yellow, 25 PK

  • Mfr # EV10-14LFB-Q

  • Zoro # G0427933


product price: $8.13
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.26

Key Features

Terminal Shape
Locking Fork
Insulation Color
Yellow
Minimum Wire Size
12 AWG
Insulation Type
Vinyl
Contact Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV10-14LFB-Q
Zoro #
G0427933
UPC #
7498328042
Country of Origin
Mexico

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Overall Length
1.19 in
Width
0.46 in
Width (In.)
0.46 in

Details

Item
Fork Terminal
Terminal Shape
Locking Fork
Insulation Color
Yellow
Insulation Type
Vinyl
Contact Material
Copper
Maximum Operating Temperature
105 Degrees C
Standards
UL Listed 587H E52164; CSA Certified LR31217
Features
Funnel Barrel Type; Locking Fork; Butted Seam
Finish
Tin-Plated
Barrel Type
Beveled

Description

Fork Term,Lkg,Vyl,Insul,12,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.