Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 16 AWG, 600 V, Nylon Insulated, Red, 1000 PK

  • Mfr # PN18-6FF-M

  • Zoro # G2855319


product price: $490.99
/pk 1000, $0.49/ea
Free Shipping & Returns

Key Features

Terminal Shape
Flanged Fork
Insulation Color
Red
Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PN18-6FF-M
Zoro #
G2855319
UPC #
7498380601
Country of Origin
Mexico

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Overall Length
0.81 in
Width
0.3"
Tongue Width
0.28 in

Details

Item
Fork Terminal
Terminal Shape
Flanged Fork
Insulation Color
Red
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Standards
UL Listed 587H E52164; CSA Certified LR31212
Seam
Grip Sleeve, Brazed
Features
Flame Retardant
Finish
Tin-Plated
Insulation Dia
0.14 in
Connector Plating
Tin
Barrel Type
Grip Sleeve

Description

Flanged Fork Terminal, nylon insulated, 22 - 16 AWG, #6 stud size.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products