Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Busbar 1/4" x 4" x 12"

  • Mfr # GB4A0606I

  • Zoro # G3146449


product price: $179.77
/ea
Free Shipping & Returns

Key Features

For Use With
Grounding & Bonding
Height
3.13 in
Width
4 in
Depth
12 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB4A0606I
Zoro #
G3146449
UPC #
61305628738
Country of Origin
United States

Dimensions

Height
3.13 in
Width
4 in
Depth
12 in
Stud Hole Size (mm)
11.1
Stud Hole Size (In.)
0.13

Details

Item
Grounding Busbar
For Use With
Grounding & Bonding
Material
Copper
Application
Telecom/Data Center
Standards
cULus Listed

Description

Grounding Busbar 1/4" x 4" x 12"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.