Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grounding Busbar, Copper

  • Mfr # GB4B0624TPI-1

  • Zoro # G2997596


product price: $250.99
/ea
Free Shipping & Returns

Key Features

For Use With
Grounding & Bonding
Height
3-1/4 in
Width
4 in
Depth
20 in
Grounding Bar Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB4B0624TPI-1
Zoro #
G2997596
UPC #
074983345410
Country of Origin
United States

Dimensions

Height
3-1/4 in
Width
4 in
Depth
20 in
Grounding Bar Width
4 in
Grounding Bar Length
20 in
Grounding Bar Thickness
1/4 in
Grounding Bar Holes and Size
(24) 1/4 in, (6) 3/8 in

Details

Item
Grounding Busbar
For Use With
Grounding & Bonding
Standards
BICSI/TIA-607-C, cULus
Ground Wire Included
No
Description/Special Features
Busbar Pre-assembled with Brackets and Insulators
Includes
Panduit GB4B0624TPI-1 Main Grounding Busbar
Material
Copper

Description

Grounding Busbar, Material Copper, For Use With Grounding & Bonding, Grounding Bar Holes and Size (24) 1/4 in, (6) 3/8 in, Grounding Bar Length 20 in, Grounding Bar Thickness 1/4 in, Grounding Bar Width 4 in, Ground Wire Included No, Includes Panduit GB4B0624TPI-1 Main Grounding Busbar, Standards BICSI/TIA-607-C, cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.