Heat Shrink Label, 3:1 I.D. Shrink Ratio, White, 0.64 in, 5000 PK

  • Mfr # H100X064H1T-B

  • Zoro # G2786210


product price:  $3,079.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
3:1
Material
Polyolefin
Color
White
Length
0.64 in
Use with Wire Size
12 to 6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H100X064H1T-B
Zoro #
G2786210
UPC #
7498352260
Country of Origin
United States

Dimensions

Length
0.64 in
Use with Wire Size
12 to 6 AWG
Width
1 in
Height
0.64 in
Overall Width (In.)
1
Overall Height (mm)
16.3
Minimum Cable Diameter (In.)
0.13
Overall Width (mm)
25.4
Overall Height (In.)
0.64
Label Width
1"
Label Diameter
3/8"
Label Height
41/64"
Use With Wire Size
45266

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Material
Polyolefin
Color
White
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
0.38 in
Number of Sides
1
Resistance Properties
Military Grade
Label Property
Flammability, Fluid Resistance, Harsh Environments, Military Grade
Number of Labels per Row
2
Number of Labels
5
Label Application
Cable & Wire Marking
Flammability Rating
VW-1
Number of Labels per Roll
5000
Print Technology
Thermal Transfer
Product Class
Signs, Labels & Identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.