Heat Shrink Tube, Thin Wall, 2:1 I.D. Shrink Ratio, Black, 50 ft

  • Mfr # HSTT200-L

  • Zoro # G0769242


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Cross-Linked Polyolefin
Temp. Range
-67° to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSTT200-L
Zoro #
G0769242
UPC #
7498391494
Country of Origin
Korea, Republic of

Dimensions

Length
50 ft
Nominal Recovered Wall Thickness (In.)
0.045
Nominal Recovered Wall Thickness (mm)
1.1

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1 in
Material
Cross-Linked Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Min. Shrink Temp.
194°F
Shrink Tubing I.D. Before Shrinking
2 in
Application
For Dry Locations; Insulating and protecting wires and cables
Resistance Properties
Flame Retardant
Product Class
Heat Shrink Tubing & Accessories

Description

Thin Wall Heat Shrink Tubing,2 In.,50ft L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products