Panduit

Heat Shrink Tubing Kit, Black, 126 Pc


product price: $79.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Shrink Tubing Kit Type Heat Shrink Tubing Kit
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Wall Type Thin Wall
  • Flame Retardant No
See all product information

Product Information

Dimensions

Shrink Tubing Length 6 in
Length 6"

Details

Color Black
Shrink Tubing Kit Type Heat Shrink Tubing Kit
Shrink Tubing Material Polyolefin
Shrink Tubing Wall Type Thin Wall
Flame Retardant No
Shrink Tubing Adhesive Lined No
Shrink Ratio 0.0840277777777778
Number of Pieces 126
I.D. Before Shrinking 3/32", 1/8", 3/16", 1/4", 3/8", 1/2"
Includes (35) 3/32", (35)1/8", (21) 3/16", (21) 1/4", (7) 3/8", (7) 1/2"
Item Heat Shrink Tubing Kit
Adhesive Lined No
Tubing Wall Type Thin Wall
Material Polyolefin
Application Heat shrink kit box - plastic case, various sizes, black only. For DRY Locations
Maximum Operating Temperature (°F) 275
Shrink Temperature (°F) 194
Shrink Temperature (°C) 90
Maximum Operating Temperature (°C) 135
Product Type Heat Shrink
Minimum Operating Temperature (°C) -55
Minimum Operating Temperature (°F) -67
Resistance Properties Abrasion
Material Details Plastic - Case
Package Contents 35 x Each HSTT09 3/32" (2.4mm) I.D, 25 x Each HSTT12 1/8" (3.2mm) I.D, 21 x Each HSTT19 3/16" (4.8mm) I.D, 21 x Each HSTT25 1/4" (6.4mm) I.D, 7 x Each HSTT38 3/8" (9.5mm) I.D, 7 x Each HSTT50 1/2" (12.7mm) I.D
Product Name Heat Shrink Tubing
Product Material Plastic, Polyolefin
Product Color Black
Product Class Heat Shrink Tubing & Accessories

Description

Heat Shrink Thin Kit, .19"-.50"(4.8mm - .5mm), Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.