Zoro Homepage

Insulated Ferrule, single wire, 4 AWG (2

  • Mfr # FSD85-22-L

  • Zoro # G2859126


product price: $57.15
/pk 50, $1.14/ea

Key Features

Wire Range
4 AWG
Overall Length
1.38 in
Max. Temp.
105°C
Color
Yellow
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD85-22-L
Zoro #
G2859126
UPC #
7498376273
Country of Origin
Germany

Dimensions

Overall Length
1.38 in
Inside Dia.
0.3 in
Length
1.4"

Details

Item
Covered Single Wire Ferrule
Wire Range
4 AWG
Max. Temp.
105°C
Color
Yellow
Standards
DIN 46228, CSA C22.2 No. 291-14, UL 486F, cULus 486F
Material
Copper
Finish
Tin-Plated
Product Color
Yellow
Product Material
Copper, Polypropylene
Product Type
Electric Wire Ferrule
Product Name
Electric Wire Ferrule
Material Details
Copper - Base, Polypropylene - Insulation
Max Operating Temperature
105 degrees celsius
Product Class
Wire Termination

Description

Insulated Ferrule, single wire, 4 AWG (25.0mm2), .87(22.0mm) pin length, yellow DIN end sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.