Shop All Electrical Raceways
Panduit
Ldph10 Hinged, 2-Piece Power Rated Raceway, 1 FT (8 PACK)
Mfr # LDPH10IG8-A
Zoro # G604859643
product price: $32.89
/pk 8, $4.11/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Mounting Style Adhesive, Screw-On
- Material PVC
- Width 1.52 in
- Height 0.86 in
Product Information
- Brand Panduit
- MFR # LDPH10IG8-A
- Zoro # G604859643
- UPC # 7498334416
- Country of Origin United States
- Category Electrical Raceways
Dimensions
Width | 1.52 in |
Height | 0.86 in |
Overall Width (In.) | 1.52 |
Overall Height (In.) | 0.86 |
Overall Length | 96 in |
Overall Width (mm) | 39 |
Overall Height (mm) | 22 |
Overall Length (In.) | 96 |
Details
Description
The LDPH10 power rated surface raceway is a two-piece latching raceway with cover suitable for applications up to 600 V. It features pre-punched mounting holes and factory-applied adhesive backing for fast mounting. It is 8 feet in length and is 1.52 inches wide by 0.86 inches deep. It meets TIA/EIA Standards, is UL5A Listed, and is UL Compliant. It is international gray.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
DISCLAIMER: This "8 Pack" actually ships as (1) 8ft piece and is priced per ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 14-6 AWG, PK50 (WT54-1)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- NVENT CADDY J-Hook, Hammer On 1/8-1/4 In Flange (CAT1224SM)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (PS0509NBK)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT Junction Box, Pw, Wh, 1-Gang, 5.12 (JBP1WH)
- PANDUIT Ld10 Low Voltage 1-Piece Single Channel, 1 FT (8 PACK) (LD10WH8-A)
- PANDUIT Raceway, Series LD5, PVC, Off White (LDPH5IW8-A)
- PANDUIT Raceway, Series T70, 8 ft., Off White (T70BIW8)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS3X4LG6NM)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS442)
- Panduit Raceways