Zoro Homepage

Lug Compression Connector, 2 AWG Max, Standard Barrel, Copper, Brown

  • Mfr # LCAX2-38-E

  • Zoro # G0773871


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Cable Size
2 AWG
Connector Type
Standard Barrel
Width
0.7"
Material
Copper
Length
1.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX2-38-E
Zoro #
G0773871
UPC #
7498344267
Country of Origin
Mexico

Dimensions

Cable Size
2 AWG
Width
0.7"
Length
1.7"
Overall Length
1.7 in
Tongue Thickness (In.)
0.11
Stud Hole Size (mm)
9.5
Tongue Width (In.)
0.7
Class H Copper Flex Conductor Size (AWG)
2
Class M Copper Flex Conductor Size (AWG)
2
Copper Code Conductor Size (AWG)
2
Outer Diameter (mm)
11.93
Overall Length (mm)
43.2
Class K Copper Flex Conductor Size (AWG)
2
Class G Copper Flex Conductor Size (AWG)
2
Inside Diameter (mm)
9.14
Class I Copper Flex Conductor Size (AWG)
2
Wire Strip Length (mm)
17.5
Wire Strip Length (In.)
45246
DLO Copper Flex Conductor Size (AWG)
2
Tongue Thickness (mm)
2.8
Stud Hole Size (In.)
44993
Barrel Length (In.)
0.59
Overall Length (In.)
1.7
Inside Diameter (In.)
0.36
Tongue Width (mm)
17.8
Barrel Length (mm)
15
Outer Diameter (In.)
0.47
For Wire Size
2 AWG
Tongue Width
0.70 in
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Brown
Item
Lug Compression Connector
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
10
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, Angled Connector
Burndy Die Index Number
10
Finish/Coating
Tin-Plated
Base Material
Copper
UL Temperature Rating (°C)
90
Maximum Voltage (kV)
35
Lug Type
1 Stud Hole Lug
Tongue Type
Standard
Panduit Die Index Number
P33
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
T & B Die Index Number
10
Product Name
Terminal Connector
Product Material
Copper
Connector Plating
Tin
Connector Details
1 x Terminal
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.2 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.