Zoro Homepage

Two-Hole Compression Lug, 4 to 2 AWG Max, Standard Barrel, Copper, Gray

  • Mfr # LCD4-14A-L

  • Zoro # G0777520


product price: $7.59
/ea

Key Features

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Connector Type
Standard Barrel
Width
0.55"
Material
Copper
Length
2.26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD4-14A-L
Zoro #
G0777520
UPC #
7498338304
Country of Origin
Mexico

Dimensions

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Width
0.55"
Length
2.26"
Overall Length
2.26 in
Stud Hole Size (In.)
44930
Inside Diameter (In.)
0.28
Wire Strip Length (In.)
45115
Barrel Length (In.)
0.81
Stud Hole Size (mm)
6.4
Tongue Thickness (mm)
2.3
Tongue Thickness (In.)
0.09
Outer Diameter (In.)
0.38
Wire Strip Length (mm)
22.2
Outer Diameter (mm)
9.65
Overall Length (mm)
57.4
Copper Code Conductor Size (AWG)
4
Barrel Length (mm)
20.6
Tongue Width (In.)
0.55
Tongue Width (mm)
14
Overall Length (In.)
2.26
Inside Diameter (mm)
7.11
For Wire Size
4 to 2 AWG
Tongue Width
0.55 in
Barrel Size
Standard

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Gray
Item
Two-Hole Compression Lug
Die Code
8
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Features
Corrosion Resistant
Connection Type
1 x Terminal
Connection Material
Tin
UL Temperature Rating (°C)
90
Stud Hole Spacing (mm)
16
Base Material
Copper
Tongue Type
Standard
Tongue Angle
Straight
T & B Die Index Number
8
Lug Type
2 Stud Hole Lug
Burndy Die Index Number
8
Finish/Coating
Tin-Plated
Product Type
Copper Compression Connectors - Lugs
Panduit Die Index Number
29
Maximum Voltage (kV)
35
Stud Hole Spacing (In.)
0.63
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Connector Plating
Tin
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,4-3 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.