Zoro Homepage

One-Hole Compression Lug, 4 to 2 AWG Max, Standard Barrel, Copper, Gray

  • Mfr # LCA4-56-L

  • Zoro # G0772033


product price: $3.59
/ea
Sold in multiples of 2 for $7.18

Key Features

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Connector Type
Standard Barrel
Width
0.55"
Material
Copper
Length
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA4-56-L
Zoro #
G0772033
UPC #
74983900121
Country of Origin
Mexico

Dimensions

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Width
0.55"
Length
1-3/4"
Overall Length
1.75 in
Inside Diameter (mm)
7.11
Overall Length (mm)
44.4
Tongue Thickness (mm)
2.3
Tongue Thickness (In.)
0.09
Tongue Width (mm)
14
Wire Strip Length (In.)
45115
Barrel Length (In.)
0.81
Tongue Width (In.)
0.55
Overall Length (In.)
1.75
Stud Hole Size (In.)
45062
Inside Diameter (In.)
0.28
Stud Hole Size (mm)
7.9
Barrel Length (mm)
20.6
Outer Diameter (mm)
9.65
Wire Strip Length (mm)
22.2
Outer Diameter (In.)
0.38
Copper Code Conductor Size (AWG)
4
For Wire Size
4 to 2 AWG
Barrel Size
Standard
Tongue Width
0.55 in

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Gray
Item
One-Hole Compression Lug
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Die Code
8
Connection Type
1 x Terminal
Connection Material
Tin
Features
Corrosion Resistant, Angled Connector
UL Temperature Rating (°C)
90
T & B Die Index Number
8
Base Material
Copper
Finish/Coating
Tin-Plated
Tongue Type
Standard
Lug Type
1 Stud Hole Lug
Product Type
Copper Compression Connectors - Lugs
Tongue Angle
Straight
Burndy Die Index Number
8
Panduit Die Index Number
P29
Maximum Voltage (kV)
35
Connector Plating
Tin
Connector Details
1 x Terminal
Product Material
Copper
Product Name
Terminal Connector
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,4-3 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.