Zoro Homepage

Lug Compression Connector, 4 to 2 AWG Max, Standard Barrel, Copper, Gray

  • Mfr # LCD4-14AF-L

  • Zoro # G0777539


product price: $9.35
/ea

Key Features

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Connector Type
Standard Barrel
Width
0.55"
Material
Copper
Length
1.74"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD4-14AF-L
Zoro #
G0777539
UPC #
7498356772
Country of Origin
Mexico

Dimensions

Cable Size
4 to 3 AWG STR, 2 AWG SOL
Width
0.55"
Length
1.74"
Overall Length
1.74 in
Outer Diameter (mm)
9.65
Tongue Width (In.)
0.55
Copper Code Conductor Size (AWG)
4
Inside Diameter (mm)
0.11
Barrel Length (mm)
20.57
Tongue Thickness (mm)
2.28
Stud Hole Size (In.)
44930
Wire Strip Length (In.)
45115
Stud Hole Size (mm)
6.35
Tongue Width (mm)
13.97
Overall Length (In.)
1.74
Tongue Thickness (In.)
0.09
Barrel Length (In.)
0.81
Inside Diameter (In.)
0.28
Overall Length (mm)
44.19
Outer Diameter (In.)
0.38
Wire Strip Length (mm)
22.22
For Wire Size
4 to 2 AWG
Barrel Size
Standard
Tongue Width
0.55 in

Description

Lug Compression Connector,4-3 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.