Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Compression Connector, 6 AWG Max, #10 Stud, Standard Barrel, Copper, Blue

  • Mfr # LCA6-10-L

  • Zoro # G0772173


product price: $2.51
/ea
Sold in multiples of 3 for $7.53

Key Features

Cable Size
6 AWG
Connector Type
Standard Barrel
Width
0.45"
Material
Copper
Length
1.52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCA6-10-L
Zoro #
G0772173
UPC #
7498390005
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.45"
Length
1.52"
Overall Length
1.52 in
Outer Diameter (In.)
0.31
Wire Strip Length (In.)
45115
Tongue Thickness (mm)
2.3
Barrel Length (In.)
0.81
Stud Hole Size (mm)
4.8
Tongue Width (mm)
11.4
Overall Length (mm)
38.6
Copper Code Conductor Size (AWG)
6
Outer Diameter (mm)
7.87
Stud Hole Size (In.)
#10
Inside Diameter (In.)
0.22
Wire Strip Length (mm)
22.2
Inside Diameter (mm)
5.58
Overall Length (In.)
1.52
Barrel Length (mm)
20.57
Tongue Thickness (In.)
0.09
Tongue Width (In.)
0.45
For Stud Size
#10
Tongue Width
0.45 in
Barrel Size
Standard
For Wire Size
6 AWG

Details

Connector Type
Standard Barrel
Material
Copper
Color Code
Blue
Item
Lug Compression Connector
Die Code
7
Standards
C22.2 No. 65-13, 486A-486B File #E52164
Connection Material
Tin
Connection Type
1 x Terminal
Features
Corrosion Resistant, Angled Connector
UL Temperature Rating (°C)
90
Tongue Angle
Straight
Product Type
Copper Compression Connectors - Lugs
Maximum Voltage (kV)
35
Burndy Die Index Number
7
Tongue Type
Standard
Base Material
Copper
Panduit Die Index Number
P24
T & B Die Index Number
7
Lug Type
1 Stud Hole Lug
Finish/Coating
Tin-Plated
Connector Plating
Tin
Product Name
Terminal Connector
Connector Details
1 x Terminal
Product Material
Copper
Product Class
Lugs, Splices, Split Bolts & Accessories
For Conductor Material
Copper

Description

Lug Compression Connector,No.6 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.