Zoro Homepage

Lug Compression Connector, 6 AWG Max, Long Barrel, Copper, Blue

  • Mfr # LCCX6-14AB-L

  • Zoro # G0777058


product price: $7.79
/ea

Key Features

Cable Size
6 AWG
Connector Type
Long Barrel
Width
0.48"
Material
Copper
Length
2.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCCX6-14AB-L
Zoro #
G0777058
UPC #
7498334502
Country of Origin
Mexico

Dimensions

Cable Size
6 AWG
Width
0.48"
Length
2.61"
Overall Length
2.61 in
Wire Strip Length (In.)
1.13
Copper Code Conductor Size (AWG)
6
Class M Copper Flex Conductor Size (AWG)
6
Tongue Width (mm)
12.2
Wire Strip Length (mm)
29
Stud Hole Size (mm)
6.4
Class H Copper Flex Conductor Size (AWG)
6
Barrel Length (mm)
27.2
Class K Copper Flex Conductor Size (AWG)
6
Barrel Length (In.)
1.07
Overall Length (mm)
66.3
Class G Copper Flex Conductor Size (AWG)
6
Class I Copper Flex Conductor Size (AWG)
6
Overall Length (In.)
2.61
DLO Copper Flex Conductor Size (AWG)
6
Tongue Width (In.)
0.48
Tongue Thickness (mm)
2
Stud Hole Size (In.)
44930
Tongue Thickness (In.)
0.08
Tongue Width
0.48 in
For Wire Size
6 AWG
Barrel Size
Long

Description

Lug Compression Connector,No.6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.