Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, #6 Awg, 1/4 Stud, .63
Mfr # LCDX6-14A-L
Zoro # G0417451
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.91"
Product Information
- Brand Panduit
- MFR # LCDX6-14A-L
- Zoro # G0417451
- UPC # 7498342364
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 1.91" |
Overall Length | 1.91 in |
Class H Copper Flex Conductor Size (AWG) | 6 |
Wire Strip Length (In.) | 45185 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Inside Diameter (In.) | 0.22 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.48 |
Outer Diameter (mm) | 7.87 |
Tongue Width (mm) | 12.2 |
Class M Copper Flex Conductor Size (AWG) | 6 |
Barrel Length (In.) | 0.48 |
Inside Diameter (mm) | 5.58 |
Wire Strip Length (mm) | 14.3 |
Outer Diameter (In.) | 0.31 |
Overall Length (In.) | 1.91 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (mm) | 12.2 |
Copper Code Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Overall Length (mm) | 48.5 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Details
Description
Lug,Cu,2 Hole,#6 Awg,1/4 Stud,.63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Rigid T Assembly, Stamped Alum., 3/4" (RLT075)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- AUTONICS Proximity Sensor, Inductive, 12 mm, Round (PRD12-8DN)
- ACCELL NEMA 6-20 to NEMA 10-30 Plug Adapter for AxFAST Level 2 EVSE (P-10-30.USA-001)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- ZORO SELECT Two Hole Lug Compress Conct, 300 kcmil (24C412)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14E2)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- Panduit Lugs & Split Bolts