Zoro Homepage

Male Disconnect, Nylon, 22-18AWG, PK500

  • Mfr # DNF18-250FIMB-D

  • Zoro # G0765663


product price: $241.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.91 in
Features
Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNF18-250FIMB-D
Zoro #
G0765663
UPC #
7498382416
Country of Origin
Mexico

Dimensions

Overall Length
0.91 in
Height
0.34 in
Width
0.5"
Maximum Wire Insulation Diameter (In.)
0.136
Maximum Wire Insulation Diameter (mm)
3.5
Overall Length (In.)
0.91
Overall Width (mm)
11.4
Tab Size (In.)
0.250 x 0.032
Wire Strip Length (In.)
11933
Minimum Copper Conductor Size (AWG)
#22
Overall Width (In.)
0.45
Maximum Metric Conductor Size (mm²)
1
Minimum Wire Size (AWG)
#22
Maximum Copper Conductor Size (AWG)
#18
Wire Strip Length (mm)
7.1
Maximum Wire Size (AWG)
#18
Overall Length (mm)
23.1
Insulation Diameter (mm)
3.4
Tab Size (mm)
6.3 x 0.8
Minimum Metric Conductor Size (mm²)
0.5
Insulation Diameter (In.)
0.13

Details

Item
Male Disconnect,Nylon,22-18AWG,PK500
For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Features
Flame Retardant
Product Type
Disconnect
Tongue Angle
Straight
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Maximum Operating Temperature (°F)
221
Base Material
Brass
Flammability Rating
UL94-HB
Seam Type
Butted
Finish/Coating
Nickel-Plated
Insulation Material
Nylon
Disconnect Type
Male Tab Disconnect
Maximum Voltage (V)
600
Barrel Type
Standard
Maximum Operating Temperature (°C)
105
Maximum Voltage (kV)
0.6
Contact Plating
Nickel
Product Name
Terminal Connector
Product Color
Red
Product Material
Brass
Connector Details
1 x Quick Disconnect
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Male Disconnect,Nylon,22-18AWG,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.