Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, premium nylon fully ins

  • Mfr # DPF18-250FIMB-D

  • Zoro # G3036689


product price: $277.99
/pk 500, $0.56/ea
Free Shipping & Returns

Key Features

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Overall Length
0.92 in
Features
Strain Relief, Flame Retardant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPF18-250FIMB-D
Zoro #
G3036689
UPC #
7498320348
Country of Origin
Mexico

Dimensions

Overall Length
0.92 in
Height
0.34 in
Width
0.5"
Maximum Copper Conductor Size (AWG)
#18
Wire Strip Length (In.)
11933
Wire Strip Length (mm)
7.1
Minimum Metric Conductor Size (mm²)
0.5
Tab Size (In.)
0.250 x 0.032
Maximum Wire Insulation Diameter (mm)
3.4
Insulation Diameter (mm)
3.4
Overall Width (mm)
11.7
Overall Height (In.)
0.34
Maximum Metric Conductor Size (mm²)
1
Maximum Wire Size (AWG)
#18
Maximum Wire Insulation Diameter (In.)
0.13
Insulation Diameter (In.)
0.13
Minimum Copper Conductor Size (AWG)
#22
Tab Size (mm)
6.3 x 0.8
Overall Width (In.)
0.46
Overall Length (mm)
23.4
Minimum Wire Size (AWG)
#22
Overall Length (In.)
0.92
Overall Height (mm)
8.6

Details

For Use With
CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
Color Code
Red
Insulation Type
Fully Insulated
Features
Strain Relief, Flame Retardant
Maximum Operating Temperature (°F)
221
Flammability Rating
UL94V-2/UL94-HB
Barrel Type
Funnel
Maximum Operating Temperature (°C)
105
Standards Met
UL 310 Listed, UL Listed 20H3 E78522; CSA Certified LR31212, C22.2 No.153
Disconnect Type
Male Tab Disconnect
Product Type
Disconnect
Maximum Voltage (V)
600
Finish/Coating
Nickel-Plated
Maximum Voltage (kV)
0.6
Base Material
Brass
Seam Type
Butted
Insulation Material
Premium Nylon
Tongue Angle
Straight
Product Name
DiscoGrip Terminal Connector
Product Line
DiscoGrip
Contact Plating
Nickel
Connector Details
1 x Quick Disconnect
Product Color
Red
Product Material
Brass
Product Class
Wire Termination
Max Operating Temperature
105 degrees celsius

Description

Male Disconnect, premium nylon fully insulated, oversized housing, 22 - 18 AWG, .250 x .032 tab size, funnel entry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.