Shop All Tags
Panduit
Marker Plate, 316 Stainless, PK100
Mfr # MMP350-C316
Zoro # G0327564
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Color Silver
- Height 3/4 in
- Width 3 1/2 in
- Max. Lines of Text 3
Product Information
Dimensions
Height | 3/4 in |
Width | 3 1/2 in |
Character Size | 3/16" |
Overall Height | 3/4 in |
Overall Width | 3 1/2 in |
Details
Description
Marker Plate, Color Silver, Compatible Manufacturer Model Number MLT-S, MIM, Compatible with Product Type Cable Ties, Material 316 Stainless Steel, Max. Lines of Text 3, Number of Holes 4, Outdoor Use Yes, Overall Height 3/4 in, Overall Width 3 1/2 in, RoHS Compliant Yes, Shape Rectangle, Standards RoHS, Thickness 0.01 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number Kit, Black, 3 in. Overall H, PK300 (3SCBP30)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Vinyl, White (480H71)
- KISHIGO 4XL, Lime Class 2 High Performance Surveyors Zipper Vest (S5004-4X)
- MONTOUR LINE Retr Belt Barrier Wall Mt BLK Fxd 11' YLW "CLEANING IN PROGRESS" BK (WM115-BK-CLEANYB-F-S-110)
- PANDUIT Embossing Tape, Aluminum, Natural, PK10 (META-X)
- PANDUIT Embossing Tape, 316 SS, Natural, PK10 (METS3-X)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP172W38-C)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MMP350H-C316)
- PANDUIT Safety Marker Book, "Danger High Voltage" - 30 markers/book (PSSB-13)
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350-C)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (13352)
- Panduit Tags