Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Connector, 2/0-14 AWG

  • Mfr # PCSB2/0-2-12

  • Zoro # G0781337


product price: $30.19
/ea

Key Features

Number of Ports
2
Insulation Material
Clear PVC
Width
1.56 in
Finish/Coating
Tin-Plated
Base Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSB2/0-2-12
Zoro #
G0781337
UPC #
7498377448
Country of Origin
United States

Dimensions

Width
1.56 in
Overall Width (In.)
1.56
Hex Size (mm)
4.76
Overall Length (In.)
1.52
Wire Strip Length (In.)
0.56
Overall Height (In.)
1.38
Maximum Copper Conductor Size (AWG SOL)
10
Maximum Aluminum Conductor Size (AWG)
36557
Wire Strip Length (mm)
14.2
Minimum Copper Conductor Size (AWG STR)
14
Minimum Aluminum Conductor Size (AWG)
14
Overall Height (mm)
35
Minimum Copper Conductor Size (AWG SOL)
14
Overall Width (mm)
39.6
Maximum Copper Conductor Size (AWG STR)
36557
Overall Length (mm)
38.6
Overall Length
1.52 in
For Wire Size
14-2/0 AWG

Details

Item
Mechanical Connector,2/0-14 AWG
Number of Ports
2
Insulation Material
Clear PVC
Finish/Coating
Tin-Plated
Base Material
Aluminum
Maximum Voltage (V)
600
Standards Met
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C
Application
Aluminum or Copper Code Conductors
Product Type
Multi-Tap Mechanical Connectors, Double Sided
UL Temperature Rating (°C)
90
Product Class
Mechanical Lugs
Body Material
Aluminum
Color
Clear
Head Style
Hex
Connector Type
Double-Sided
For Conductor Material
Aluminum or Copper

Description

Mechanical Connector,2/0-14 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.