Zoro Homepage

Mechanical Connector, 300-500 Kcmil

  • Mfr # SBC500-1

  • Zoro # G0792388


product price: $83.69
/ea
Free Shipping & Returns

Key Features

UL Temperature Rating (°C)
90
Connection Type
Copper to Copper
Maximum Copper Conductor Size (kcmil)
500
Product Type
Mechanical Connectors - Split Bolt
Maximum Voltage (V)
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBC500-1
Zoro #
G0792388
UPC #
7498390412
Country of Origin
Brazil

Dimensions

Maximum Copper Conductor Size (kcmil)
500

Details

Item
Mechanical Connector,300-500 Kcmil
UL Temperature Rating (°C)
90
Connection Type
Copper to Copper
Product Type
Mechanical Connectors - Split Bolt
Maximum Voltage (V)
600
Base Material
Copper
Product Class
Split Bolts

Description

Mechanical Connector,300-500 Kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.