Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Connector, 4-14 AWG

  • Mfr # PCSB4-2-12Y

  • Zoro # G0781748


product price: $21.69
/ea

Key Features

Number of Ports
2
Insulation Material
Clear PVC
Width
1.5 in
Overall Length (In.)
1.23
Overall Height (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSB4-2-12Y
Zoro #
G0781748
UPC #
7498359754
Country of Origin
United States

Dimensions

Width
1.5 in
Overall Length (In.)
1.23
Overall Height (In.)
1.25
Overall Width (mm)
38.1
Wire Strip Length (mm)
14.2
Maximum Aluminum Conductor Size (AWG)
4
Overall Width (In.)
1.5
Minimum Copper Conductor Size (AWG STR)
14
Maximum Copper Conductor Size (AWG SOL)
10
Overall Length (mm)
31.2
Minimum Copper Conductor Size (AWG SOL)
14
Maximum Copper Conductor Size (AWG STR)
4
Overall Height (mm)
31.7
Wire Strip Length (In.)
0.56
Minimum Aluminum Conductor Size (AWG)
14
Hex Size (mm)
3.17
Overall Length
1.23 in
Height
1.2 in
For Wire Size
14-4 AWG

Details

Item
Mechanical Connector,4-14 AWG
Number of Ports
2
Insulation Material
Clear PVC
Application
Aluminum or Copper Code Conductors
Note
PCSB4-2-12Y replaces PCSB4-2-12
Standards Met
UL listed and CSA certified for use up to 600V & Temperature Rated to 90°C
Product Type
Multi-Tap Mechanical Connectors, Double Sided
UL Temperature Rating (°C)
90
Finish/Coating
Tin-Plated
Maximum Voltage (V)
600
Base Material
Aluminum
Product Class
Mechanical Lugs
Body Material
Aluminum
Color
Clear
Connector Type
Double-Sided
Maximum Operating Temperature
90°C
For Conductor Material
Aluminum or Copper
Head Style
Hex

Description

Mechanical Connector,4-14 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.