Zoro Homepage

Mechanical Lug, 2 AWG Max, 1 Hole, Copper

  • Mfr # CS125-14SL-QY

  • Zoro # G2757230


product price: $7.99
/ea

Key Features

For Conductor Material
Copper
For Minimum Wire Size
2 AWG
For Maximum Wire Size
2 AWG
Number of Holes
1
Body Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS125-14SL-QY
Zoro #
G2757230
UPC #
7498395532
Country of Origin
India

Dimensions

For Minimum Wire Size
2 AWG
For Maximum Wire Size
2 AWG
Overall Length
1.94 in
Height
0.9 in
Stud Hole Size (mm)
6.35
Overall Length (mm)
49.3
Minimum Copper Conductor Size (AWG STR)
2
Tongue Thickness (In.)
0.11
Overall Height (In.)
0.9
Tongue Thickness (mm)
2.8
Stud Hole Size (In.)
44930
Overall Height (mm)
22.4
Overall Length (In.)
1.94
Maximum Copper Conductor Size (AWG STR)
36526
Tongue Width
0.62 inches

Description

Copper Mechanical lug, 1 Hole, 1 Barrel, Straight Floating Tongue, #2 - 1/0 AWG, 1/4 (6.4mm) Stud

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.