OM3 2-F 1.6MM PATCHCORD RISER, LC-LC DUPLEX AQUA 1M, FX2ERLNLNSNM001

  • Mfr # FX2ERLNLNSNM001

  • Zoro # G0709573


product price:  $54.15
/ea
Sold in multiples of 2 for $108.30

Key Features

Outer Diameter (mm)
1.6
Flammability Rating
Riser
Maximum Operating Temperature (°C)
60
Product Type
Network Cable
Minimum Operating Temperature (°C)
-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX2ERLNLNSNM001
Zoro #
G0709573
UPC #
74983921935
Country of Origin
Unknown

Dimensions

Outer Diameter (mm)
1.6
Outer Diameter (In.)
0.0629921
Overall Length (m)
1
Fiber Diameter (µm)
50
Overall Length (ft.)
3.2
Core/Cladding Diameter
50/125 µm
Cable Length
3.20 ft
Length
1 M : 3.28 FT.

Details

Flammability Rating
Riser
Maximum Operating Temperature (°C)
60
Product Type
Network Cable
Minimum Operating Temperature (°C)
-10
Minimum Operating Temperature (°F)
14
Application
Provide interconnect and cross-connect of applications in entrance facilities, telecommunications rooms, data centers, at the desk and network applications to interconnect pre-terminated cassettes in main distribution, horizontal distribution, and equipment distribution areas.
Maximum Installation Temperature (°C)
60
Boot Color
Aqua
Minimum Installation Temperature (°C)
-10
Environment
Indoor
Number of Fibers
2
Fiber Type
OM3
Maximum Operating Temperature (°F)
140
Connector 1 Type
LC Duplex
Minimum Connector Return Loss (dB)
26
Maximum Installation Temperature (°F)
140
Connector 2 Type
LC Duplex
Maximum Connector Insertion Loss (dB)
0.15
Minimum Installation Temperature (°F)
14
Cable Color
Aqua
Resistance Properties
Flame-Resistant
Body Style
Duplex
Cable Characteristic
Patch Cable
Cable Type
Fiber Optic
Product Color
Aqua
Product Name
Fiber Optic Duplex Patch Network Cable
Fiber Optic Mode
Multi-mode
Connector on Second End Details
2 x LC Network - Male
Jacket Type
OFNR
Device Supported
Network Device
Connector Type on Second End
LC Network - Male
Connector Type on First End
LC Network - Male
Connector on First End Details
2 x LC Network - Male
Type
Patch Cords
Connector Type
LC - LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.