Zoro Homepage

One-Hole Compression Lug, 4 AWG Max, Standard Barrel, Copper, Gray

  • Mfr # LCAF4-38-L

  • Zoro # G0772797


product price: $4.19
/ea
Sold in multiples of 2 for $8.38

Key Features

Cable Size
4 AWG
Connector Type
Flared Barrel
Width
0.62"
Material
Copper
Length
1.85"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAF4-38-L
Zoro #
G0772797
UPC #
7498355744
Country of Origin
Mexico

Dimensions

Cable Size
4 AWG
Width
0.62"
Length
1.85"
Overall Length
1.85 in
Tongue Thickness (In.)
0.07
Barrel Length (In.)
0.81
Tongue Width (In.)
0.62
Overall Length (mm)
47
Overall Length (In.)
1.85
Class M Copper Flex Conductor Size (AWG)
4
Class K Copper Flex Conductor Size (AWG)
4
DLO Copper Flex Conductor Size (AWG)
4
Stud Hole Size (mm)
9.5
Tongue Thickness (mm)
1.8
Barrel Length (mm)
20.6
Stud Hole Size (In.)
44993
Tongue Width (mm)
15.7
Wire Strip Length (mm)
22.2
For Wire Size
4 AWG
Barrel Size
Standard
Tongue Width
0.62 in

Description

Lug Compression Connector,No.4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.