Zoro Homepage

One-Hole Compression Lug, 4 AWG Max, Standard Barrel, Copper, Gray

  • Mfr # LCAX4-56F-L

  • Zoro # G0774118


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Cable Size
4 AWG
Connector Type
Standard Barrel
Width
0.55"
Material
Copper
Length
1.24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCAX4-56F-L
Zoro #
G0774118
UPC #
7498343417
Country of Origin
Mexico

Dimensions

Cable Size
4 AWG
Width
0.55"
Length
1.24"
Overall Length
1.24 in
Class M Copper Flex Conductor Size (AWG)
4
Copper Code Conductor Size (AWG)
4
Barrel Length (mm)
13.5
Class G Copper Flex Conductor Size (AWG)
4
Tongue Thickness (mm)
2.3
DLO Copper Flex Conductor Size (AWG)
4
Tongue Width (In.)
0.55
Class I Copper Flex Conductor Size (AWG)
4
Class H Copper Flex Conductor Size (AWG)
4
Tongue Thickness (In.)
0.09
Wire Strip Length (mm)
15.8
Overall Length (mm)
31.5
Tongue Width (mm)
14
Barrel Length (In.)
0.53
Stud Hole Size (mm)
7.9
Stud Hole Size (In.)
45062
Class K Copper Flex Conductor Size (AWG)
4
Overall Length (In.)
1.24
For Wire Size
4 AWG
Tongue Width
0.55 in
Barrel Size
Standard

Description

Lug Compression Connector,No.4 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.